Lenox
Band Saw Blade, 13 ft. 10 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7857136
- Mfr #: 71995D2B134215
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $75.83
Lenox #71995D2B134215 Specifications
- Zoro #: G7857136
- Mfr #: 71995D2B134215
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 13 ft. 10 in
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- For Material Thickness: 1/4 in to 5/8 in
- Blade Length: 13 ft 10 in
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 1 in to 2 in
- Cutting Edge Style: Hook
- Tip Material: Bi-Metal
- Blade Thickness: 0.035 in
- Blade Width: 3/8 in
- Blade Material: Steel
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 13 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #71995D2B134215
Explore more
- Lenox Band Saw Blade, 9 ft. 3 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 81819D2B92820
- Lenox Band Saw Blade, 6 ft. 6-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1819765
- Lenox Band Saw Blade, 16 ft. 7 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 92346D2B165055
- Lenox Band Saw Blade, 19 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1769731
- Lenox Band Saw Blade, 12 ft. 3-5/8 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 26817D2B123750
- Lenox Band Saw Blade, 3 ft. 6-3/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 86159D2B31085
- Lenox Band Saw Blade, 4 ft. 11-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 26714D2B41510
- Lenox Band Saw Blade, 13 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 93769D2B133990
- Morse Band Saw Blade, 7 ft. 8-1/2 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel ZHBAR10 7' 8-1/2
- Morse Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 10 TPI, 0.035" Thick, Carbon Steel ZHEGR10-10'-10-1/2
- Morse Band Saw Blade, 9 ft. 3 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal ZWEFC610MAT-9' 3
- Lenox Power Saw Blades