Lenox
Band Saw Blade, 13 ft. 11-1/2 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel
- Zoro #: G7948958
- Mfr #: 1814884
Tap to zoom
Hover or click to zoom
$118.47
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 13 ft. 11-1/2 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $118.47
Lenox #1814884 Specifications
- Zoro #: G7948958
- Mfr #: 1814884
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 13 ft. 11-1/2 in
- Width: 1-1/4"
- Teeth per Inch: 4/6
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 1/4 in to 3/4 in
- Tip Material: Bi-Metal
- Blade Material: Steel
- Blade Thickness: 0.042 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: Production
- Cutting Edge Style: Variable
- Blade Width: 1 1/4 in
- For Material Width: 3/4 in to 2 in
- Blade Series: Classic Pro
- Blade Length: 13 ft 11-1/2 in
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 13 ft 11-1/2 in, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1814884
Explore more
- Lenox Band Saw Blade, 18 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793113
- Lenox Band Saw Blade, 19 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1851993
- Lenox Band Saw Blade, 20 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1803396
- Lenox Band Saw Blade, 16 ft. 7 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1804207
- Lenox Band Saw Blade, 17 ft. 8-1/2" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1851500
- Lenox Band Saw Blade, 10 ft. 5 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 52656D2B103175
- Lenox Band Saw Blade, 12 ft. 8-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 78902D2B123875
- Lenox Band Saw Blade, 20 ft. 2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 77129D2B206145
- Starrett Band Saw Blade, 9 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-09-05
- Morse Band Saw Blade, 12 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812MAT-12' 6
- Starrett Band Saw Blade, 10 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal 99124-10-04
- Lenox Band Saw Blades