Lenox
Band Saw Blade, 13 ft. 11-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel
- Zoro #: G7827955
- Mfr #: 1842810
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 4/6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
$75.99
Subtotal: $75.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 4048NEC12127
- LENOX Band Saw Blade, 16 ft. 4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793104
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 16679D2B103200
- LENOX Band Saw Blade, 10 ft. 1/4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1791091
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 26731D2B41440
- LENOX Band Saw Blade, 16 ft. 5-3/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1782028
- LENOX Band Saw Blade, 6 ft. 4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 82891D2B61930
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 27674D2B51625
- LENOX Band Saw Blade, 19 ft. 10 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1840758
- SUPERCUT 56.125-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 316018
- SUPERCUT 143-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 237344
- Lenox Power Saw Blades