customer-service Help
Lenox

Band Saw Blade, 13 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  13 ft. 11 in L,  1/2" W,  10/14 TPI,  0.025" Thick,  Steel 1812004
Tap to zoom
Hover or click to zoom
$75.65
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/2"
See full product details
This item ships free.

Total: $75.65

Lenox #1812004 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 13 ft. 11 in
  • Width: 1/2"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length: 13 ft 11 in
  • Use Case: General/Maintenance
  • For Material Thickness: 0 in to 1/8 in
  • Blade Width: 1/2 in
  • Blade Thickness: 0.025 in
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • For Material Width: 1/4 in to 1/2 in
  • Blade Series: Diemaster 2
  • Cutting Edge Style: Variable
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 11 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in

Reviews of Lenox #1812004