Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 13 ft. 11 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  13 ft. 11 in L,  1/4" W,  10/14 TPI,  0.035" Thick,  Steel 91744D2B134240
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$73.74
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 13 ft. 11 in
See full product details
Orders over $75 ship free.
Total: $73.74

Lenox #91744D2B134240 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 13 ft. 11 in
  • Width: 1/4"
  • Teeth per Inch: 10/14
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Blade Length: 13 ft 11 in
  • For Material Thickness: 0 in to 1/8 in
  • Primary Material Application: General Purpose Metal Cutting
  • Tip Material: Bi-Metal
  • Use Case: General/Maintenance
  • Blade Series: Diemaster 2
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Thickness: 0.035 in
  • Cutting Edge Style: Variable
  • For Material Width: 1/4 in to 1/2 in
  • Blade Width: 1/4 in
  • Blade Material: Steel
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 13 ft 11 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in

Reviews of Lenox #91744D2B134240