Lenox
Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7874259
- Mfr #: 88697D2B133975
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$60.00
Subtotal: $60.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #88697D2B133975 Specifications
- Zoro #: G7874259
- Mfr #: 88697D2B133975
- UPC #: 082472886979
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 1/2 in
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- For Material Thickness: 0 in to 1/8 in
- Use Case: General/Maintenance
- Cutting Edge Style: Standard
- Blade Series: Diemaster 2
- Blade Material: Steel
- Blade Width: 1/2 in
- For Material Width: 1/4 in to 1/2 in
- Blade Length: 13 ft 1/2 in
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.035 in
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 1/2 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #88697D2B133975
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 88057D2B134040
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 47276D2B134015
- LENOX Band Saw Blade, 13 ft. 2-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 47275D2B134025
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 80017D2B144420
- LENOX Band Saw Blade, 15 ft. 7 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 69851D2B154750
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 51609D2B62030
- LENOX Saw Blade, HRX 21 10x2 .063 3/4 VPVR HRX29017CL21833
- LENOX Band Saw Bld, RX+8 7/8 X 1 X 0.035 X 4/6 1794372
- LENOX Band Saw Blade 75696CLB113480
- SUPERCUT Bandsaw Blade, 100 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel 212327
- MORSE Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Carbide 13'6" ZCTHGP34
- Lenox Power Saw Blades