Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  13 ft. 1/2 in L,  1/2" W,  4 TPI,  0.035" Thick,  Steel 27907D2B133975
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$62.44
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 13 ft. 1/2 in
See full product details
Orders over $75 ship free.
Total: $62.44

Lenox #27907D2B133975 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 13 ft. 1/2 in
  • Width: 1/2"
  • Teeth per Inch: 4
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Blade Length: 13 ft 1/2 in
  • Blade Thickness: 0.035 in
  • Blade Width: 1/2 in
  • Cutting Edge Style: Hook
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Series: Diemaster 2
  • Tip Material: Bi-Metal
  • For Material Thickness: 1/4 in to 5/8 in
  • Use Case: General/Maintenance
  • For Material Width: 1 in to 2 in
  • Blade Material: Steel
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 1/2 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #27907D2B133975