Lenox
Band Saw Blade, 13 ft. 1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7837965
- Mfr #: 1800188
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$57.29
Subtotal: $57.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1800188 Specifications
- Zoro #: G7837965
- Mfr #: 1800188
- UPC #: 781303073921
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 1/2 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Blade Length: 13 ft 1/2 in
- Blade Width: 1/4 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 1/4 in to 5/8 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- For Material Width: 1 in to 2 in
- Cutting Edge Style: Hook
- Use Case: General/Maintenance
- Blade Thickness: 0.035 in
- Blade Series: Diemaster 2
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 13 ft 1/2 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1800188
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 17 ft. L, 1/4" W, 6 TPI, 0.035" Thick, Steel 1765946
- LENOX Band Saw Blade, 15 ft. 10 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 87393D2B154825
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 13908D2B113505
- LENOX Band Saw Blade, 10 ft. 2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 80075D2B103100
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 70463D2B134140
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 80290D2B144420
- LENOX Band Saw Blade 75696CLB113480
- LENOX CP 9 11 1/2X1 .035 5/8 VPVR CP17045CL9958
- LENOX Saw Blade, HRX 21 10x2 .063 3/4 VPVR HRX29017CL21833
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1817989
- M.K. MORSE - 18' 3" x 3/4" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade 8054032190BX1
- Lenox Band Saw Blades