Lenox
Band Saw Blade, 13 ft. 1/8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7872061
- Mfr #: 86238D2B133965
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$54.69
Ships from United States
Subtotal: $54.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #86238D2B133965 Specifications
- Zoro #: G7872061
- Mfr #: 86238D2B133965
- UPC #: 082472862386
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 13 ft. 1/8 in
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Blade Series: Diemaster 2
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Blade Material: Steel
- For Material Thickness: 0 in to 1/8 in
- For Material Width: 1/4 in to 1/2 in
- Blade Width: 3/8 in
- Blade Length: 13 ft 1/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 13 ft 1/8 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #86238D2B133965
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 17 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1784240
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 78117D2B72370
- LENOX Band Saw Blade, 7 ft. 4-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1804720
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 93067D2B51575
- LENOX Band Saw Blade, 3 ft. 10-1/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1819824
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 79989D2B103175
- LENOX Band Saw Blade, 15 ft. 4" L, Tip Material: Metal 25757GTB154675
- LENOX Saw Blade, HRX 26 7x2 .063 3/4 VPVR HRX29017CL26583
- LENOX Band Saw Blade, 6 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51715D2B62085
- LENOX Band Saw Blade, 10 ft. 1-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 34943D2B103085
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 87386D2B41325
- Lenox Band Saw Blades