Lenox
Band Saw Blade, 13 ft. 2-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7849165
- Mfr #: 47275D2B134025
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$60.00
Subtotal: $60.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #47275D2B134025 Specifications
- Zoro #: G7849165
- Mfr #: 47275D2B134025
- UPC #: 082472472752
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 13 ft. 2-1/2 in
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Width: 1/2 in
- Blade Series: Diemaster 2
- Blade Material: Steel
- For Material Width: 1/4 in to 1/2 in
- Cutting Edge Style: Standard
- Tip Material: Bi-Metal
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 13 ft 2-1/2 in
- Use Case: General/Maintenance
- Blade Thickness: 0.035 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 2-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #47275D2B134025
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 88697D2B133975
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 88057D2B134040
- LENOX Band Saw Blade, 13 ft. 3-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 86723D2B134050
- LENOX Band Saw Blade, 8 ft. 11 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 47841D2B82720
- LENOX Band Saw Blade, 19 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 77420D2B196020
- LENOX Band Saw Blade, 20 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 28629D2B206350
- LENOX Band Saw Blade 46 Tpi 1 1/4X.042 14Ft 9, 14 ft. 9" L, 1-1/4" W, 46 TPI, 0.042" Thick 28385RPB144495
- LENOX Band Saw Blade, 28 ft. 5-3/8" L 2059988
- LENOX Diemaster 2 Band Saw Blade 82060D2B123910
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 48528D2B133975
- SUPERCUT 73.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 399134
- Lenox Band Saw Blades