Lenox
Band Saw Blade, 13 ft. 2-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7845595
- Mfr #: 27556D2B134025
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$63.79
Ships from United States
Subtotal: $63.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #27556D2B134025 Specifications
- Zoro #: G7845595
- Mfr #: 27556D2B134025
- UPC #: 082472275568
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 2-1/2 in
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Tip Material: Bi-Metal
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 0 in to 1/8 in
- Blade Material: Steel
- Blade Series: Diemaster 2
- Cutting Edge Style: Standard
- For Material Width: 0 in to 1/4 in
- Blade Length: 13 ft 2-1/2 in
- Blade Thickness: 0.025 in
- Use Case: General/Maintenance
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 2-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #27556D2B134025
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1824233
- LENOX Band Saw Blade, 15 ft. 5 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1763637
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 96798D2B144545
- LENOX Band Saw Blade, 8 ft. 3 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 1785914
- LENOX Band Saw Blade, 8 ft. 3 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 86955D2B82535
- LENOX Band Saw Blade, 11 ft. 11-3/4 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 84122D2B113650
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 94997D2B51585
- LENOX Band Saw Blade, 5 ft. 4" L, 1/2" W 13078NEB51638
- LENOX Saw Blade, HRX 21 10x2 .063 3/4 VPVR HRX29017CL21833
- SUPERCUT 238-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 203042
- LENOX Band Saw Blade, 11 ft. 11 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 88017D2B113630
- Lenox Band Saw Blades