Lenox
Band Saw Blade, 13 ft. 2-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7868756
- Mfr #: 82392D2B134025
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$64.68
Subtotal: $64.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #82392D2B134025 Specifications
- Zoro #: G7868756
- Mfr #: 82392D2B134025
- UPC #: 082472823929
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 2-1/2 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Cutting Edge Style: Variable
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- For Material Thickness: 1/8 in to 1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 13 ft 2-1/2 in
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Blade Width: 1/2 in
- For Material Width: 1/2 in to 1 in
- Use Case: General/Maintenance
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 2-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #82392D2B134025
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 34988D2B134015
- LENOX Band Saw Blade, 13 ft. 4-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 34713D2B134075
- LENOX Band Saw Blade, 13 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 94872D2B134100
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 78708D2B134065
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39442CLB154725
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1792369
- LENOX Band Saw Blade, Vertical Cut, 1/2 X 610 53277D2B62085
- LENOX Band Saw Blade, 10 ft.10.5"x1x0.035, 6/10T 1968858
- LENOX Band Saw Blade, 11 ft. 6 x 1 x 0.035, 5/7T 1970738
- LENOX Band Saw Blade, 10 ft. 2-1/2" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1834251
- SUPERCUT Bandsaw Blade, 80 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 419115
- Lenox Power Saw Blades