Lenox
Band Saw Blade, 13 ft. 2-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7874268
- Mfr #: 88702D2B134025
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$67.29
Ships from United States
Subtotal: $67.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #88702D2B134025 Specifications
- Zoro #: G7874268
- Mfr #: 88702D2B134025
- UPC #: 082472887020
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 13 ft. 2-1/2 in
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Variable
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Blade Material: Steel
- Blade Length: 13 ft 2-1/2 in
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Blade Width: 1/2 in
- Tip Material: Bi-Metal
- For Material Thickness: 1/8 in to 1/4 in
- For Material Width: 1/2 in to 3/4 in
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 2-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in
Reviews of Lenox #88702D2B134025
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 79928D2B134140
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 98474D2B134070
- LENOX Band Saw Blade, 13 ft. 9-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 84649D2B134195
- LENOX Band Saw Blade, 16 ft. 5 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 1835982
- LENOX Band Saw Blade, 5 ft. 8-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 81587D2B51740
- LENOX Band Saw Blade, 12 ft. 4 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1812579
- LENOX Friction Band Saw Blade 88615FRB195945
- LENOX Band Saw Blade 75696CLB113480
- LENOX Band Saw Blade, 11 ft. 6 x 1 x 0.035, 5/7T 1970738
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 94489QPB134115
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-11
- Lenox Band Saw Blades