customer-service Help
Lenox

Band Saw Blade, 13 ft. 2-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  13 ft. 2-1/2 in L,  1/4" W,  6 TPI,  0.025" Thick,  Steel 1822230
Tap to zoom
Hover or click to zoom
$81.02
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1/4"
See full product details
This item ships free.

Total: $81.02

Lenox #1822230 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 13 ft. 2-1/2 in
  • Width: 1/4"
  • Teeth per Inch: 6
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Tip Material: Bi-Metal
  • Blade Material: Steel
  • Use Case: General/Maintenance
  • Blade Length: 13 ft 2-1/2 in
  • Cutting Edge Style: Hook
  • Blade Series: Diemaster 2
  • Blade Width: 1/4 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Thickness: 0.025 in
  • For Material Width: 1 in to 2 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • For Material Thickness: 1/4 in to 5/8 in
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 13 ft 2-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #1822230