Lenox

Band Saw Blade, 13 ft. 2-1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1/4"
  • Teeth per Inch: 6
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
See full product details
$71.05

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Lenox #1785551 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 13 ft. 2-1/2 in
  • Width: 1/4"
  • Teeth per Inch: 6
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Blade Width: 1/4 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Thickness: 0.035 in
  • Use Case: General/Maintenance
  • Blade Length: 13 ft 2-1/2 in
  • For Material Thickness: 1/4 in to 5/8 in
  • For Material Width: 1 in to 2 in
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • Cutting Edge Style: Hook
  • Blade Series: Diemaster 2
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 13 ft 2-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #1785551

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.