Lenox
Band Saw Blade, 13 ft. 2-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series
Mfr # 1787171
Zoro # G7836949
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 4
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 10 ft. 5 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1808513
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel, Diemaster 2 Series 82067D2B123910
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 39233D2B41325
- LENOX Band Saw Blade, 5 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 96204D2B51805
- LENOX Band Saw Blade, 13 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series 1852263
- LENOX Band Saw Blade Coil Stock, 100ft 1012D2C12127
- LENOX Band Saw Blade, 12 ft. 9 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel, Classic Pro Series 1793086
- LENOX Band Saw Blade, 5 ft. 4-7/8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 82291D2B51650
- LENOX Band Saw Blade, 17 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1786221
- SUPERCUT 85-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 431742
- LENOX Band Saw Blade, 16 ft. 2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 36117D2B164930
- Lenox Power Saw Blades