Lenox
Band Saw Blade, 13 ft. 2-1/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7838699
- Mfr #: 1807880
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$64.68
Subtotal: $64.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1807880 Specifications
- Zoro #: G7838699
- Mfr #: 1807880
- UPC #: 781303088437
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 2-1/4 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Material Thickness: 1/4 in to 5/8 in
- Blade Series: Diemaster 2
- For Material Width: 1 in to 2 in
- Blade Thickness: 0.025 in
- Tip Material: Bi-Metal
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Hook
- Blade Length: 13 ft 2-1/4 in
- Blade Width: 1/2 in
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 2-1/4 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1807880
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 20 ft. 10 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1804774
- LENOX Band Saw Blade, 4 ft. 11-1/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 18737D2B41505
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 11153D2B72360
- LENOX Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 72199CLB113355
- LENOX Band Saw Blade, 16 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 78693D2B165105
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 96994D2B134135
- LENOX Friction Band Saw Blade 88615FRB195945
- LENOX Band Saw Blade, 7 ft. 9" L, 1/2" W 90505NEB72360
- LENOX Band Saw Blade, 14 ft. 6" L 87930CLB144420
- SUPERCUT 103-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 443721
- LENOX Band Saw Blade, 13 ft. L, 3/8" W, 4 TPI, 0.035" Thick, Steel 92257D2B133975
- Lenox Power Saw Blades