Lenox
Band Saw Blade, 13 ft. 2-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7841535
- Mfr #: 1842940
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$66.85
Subtotal: $66.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1842940 Specifications
- Zoro #: G7841535
- Mfr #: 1842940
- UPC #: 781303136121
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 2-3/4 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Width: 1/2 in
- Blade Material: Steel
- Blade Series: Diemaster 2
- Cutting Edge Style: Variable
- For Material Width: 1/4 in to 1/2 in
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- Blade Length: 13 ft 2-3/4 in
- Blade Thickness: 0.025 in
- For Material Thickness: 0 in to 1/8 in
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 2-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #1842940
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 4 ft. 1-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1842937
- LENOX Band Saw Blade, 13 ft. 2-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 18809D2B134025
- LENOX Band Saw Blade, 8 ft. 3-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 69967D2B82520
- LENOX Band Saw Blade, 25 ft. L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1803334
- LENOX PORTA-BAND 44-7/8X1/2X023X18TW, 25PK 9405B38EW18
- LENOX PORTA-BAND PW 44-7/8X1/2X020X14/18, 25PK 3842738PW1418
- LENOX Band Saw Blade, 20 ft. 8"x2"x0.063, 1.8/2T AB29145CL20667
- LENOX 2 ft. 8-1/2"L x 1"W Band Saw Blade 98586CLB298930
- LENOX 1/2X7/8 10 Teeth Wooden Bandsaw Blade, 6 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick 25944D2B61980
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 444872
- MORSE Band Saw Blade, 12 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 12'10" ZWEG083C34MAVPR
- Lenox Band Saw Blades