Lenox

Band Saw Blade, 13 ft. 2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  13 ft. 2 in L,  1/2" W,  14 TPI,  0.035" Thick,  Steel 47276D2B134015
Hover or click to zoom Tap to zoom
Key Features
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1/2"
  • Teeth per Inch: 14
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
See full product details
$55.95

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lenox #47276D2B134015 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 13 ft. 2 in
  • Width: 1/2"
  • Teeth per Inch: 14
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Use Case: General/Maintenance
  • For Material Thickness: 0 in to 1/8 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Material: Steel
  • Blade Series: Diemaster 2
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length: 13 ft 2 in
  • Blade Width: 1/2 in
  • Cutting Edge Style: Standard
  • For Material Width: 1/4 in to 1/2 in
  • Tip Material: Bi-Metal
  • Blade Thickness: 0.035 in
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 2 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Lenox #47276D2B134015

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.