Lenox
Band Saw Blade, 13 ft. 2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7847360
- Mfr #: 34988D2B134015
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$54.69
Subtotal: $54.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #34988D2B134015
- Zoro #G7847360
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 2 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 13 ft 2 in |
For Material Width | 1/2 in to 1 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 6/10 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Use Case | General/Maintenance |
Blade Series | Diemaster 2 |
Blade Thickness | 0.025 in |
Cutting Edge Style | Variable |
Blade Material | Steel |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Tip Material | Bi-Metal |
Primary Material Application | General Purpose Metal Cutting |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 2 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #34988D2B134015
Explore more
- LENOX Band Saw Blade, 17 ft. 9" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1832734
- LENOX Band Saw Blade, 15 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1802788
- LENOX Band Saw Blade, 12 ft. 11" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852209
- LENOX Band Saw Blade, 15 ft. 1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1772310
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1793069
- LENOX Band Saw Blade, 9 ft. 4" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1852029
- LENOX Band Saw Blade, 8 ft. 1 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 97575D2B82475
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 73325D2B113605
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 34945D2B103275
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 10' 4" Long x 1" Wide, 5/8 TPI x 0.035 Thick 29284CLB103150
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade 511567
- Lenox Band Saw Blades