Lenox
Band Saw Blade, 13 ft. 2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7844159
- Mfr #: 25934D2B134015
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
$53.49
Subtotal: $53.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 27 ft. 2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1831403
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82158D2B144495
- LENOX Band Saw Blade, 11 ft. 2-5/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1779036
- LENOX Band Saw Blade, 4 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 79978D2B41230
- LENOX Band Saw Blade, 12 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 80045D2B123660
- LENOX Band Saw Blade, 6 ft. 1-5/8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1770774
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 15965D2B134040
- LENOX Band Saw Blade, 9 ft. 1 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1818098
- LENOX Band Saw Blade, 16 ft. 2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 19175D2B164930
- SUPERCUT 56.125-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 315004
- SUPERCUT 154.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 447248
- Lenox Band Saw Blades