Lenox
Band Saw Blade, 13 ft. 3-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7841130
- Mfr #: 1837656
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$57.29
Subtotal: $57.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1837656
- Zoro #G7841130
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 3-1/2 in |
Width | 1/4" |
For Material Width | 1/4 in to 1/2 in |
Blade Width | 1/4 in |
Blade Length | 13 ft 3-1/2 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 10/14 |
Thickness | 0.025" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Variable |
Grade | Diemaster 2 |
For Use With Saw Type | Band Saws |
Application | Metalworking |
For Use With | Band Saws |
Tip Material | Bi-Metal |
Blade Series | Diemaster 2 |
Cutting Edge Style | Variable |
Primary Material Application | General Purpose Metal Cutting |
For Material Thickness | 0 in to 1/8 in |
Blade Thickness | 0.025 in |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 13 ft 3-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #1837656
Explore more
- LENOX Band Saw Blade, 18 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1792994
- LENOX Diemaster 2 Band Saw Blade 80030D2B103175
- LENOX Band Saw Blade, 15 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1792837
- LENOX Band Saw Blade, 16 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 27839D2B165030
- LENOX Band Saw Blade, 8 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 47471D2B82640
- LENOX Band Saw Blade, 13 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1852285
- LENOX Band Saw Blade, 6 ft. 11 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 48267D2B62110
- LENOX Band Saw Blade, 6 ft. 9 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 88385D2B62075
- LENOX Band Saw Blade, 13 ft. 5-1/2" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1842465
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal 98204QPB195790
- CLE-LINE Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal C254432WTL
- Lenox Band Saw Blades