Lenox
Band Saw Blade, 13 ft. 3-1/4 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel
- Zoro #: G7947278
- Mfr #: 1807220
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
$71.99
Subtotal: $71.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 13 ft. 3 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1792833
- LENOX Band Saw Blade, 13 ft. 7 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1804168
- LENOX Band Saw Blade, 13 ft. 2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1792832
- LENOX Band Saw Blade, 8 ft. 11 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1819764
- LENOX Band Saw Blade, 5 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 87139D2B51725
- LENOX Band Saw Blade, 8 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 96481D2B82655
- LENOX Band Saw Blade, 7 ft. 7 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53396D2B72310
- LENOX Band Saw Blade, 11 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1786525
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 69493D2B103340
- STARRETT Band Saw Blade, 10 ft. 8" L, 5/8" W, 4 TPI, 0.022" Thick, Carbon Steel 94317-128W
- SUPERCUT 73.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 399202
- Lenox Band Saw Blades