Lenox
Band Saw Blade, 13 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel
- Mfr # 1792873
- Zoro # G7944207
$67.59
/ea
Subtotal: $67.59
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal 82069D2B123910
- LENOX Band Saw Blade, 20 ft. 8 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1800752
- LENOX Band Saw Blade, 30 ft. 6 in L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1818947
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 80317D2B72390
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 80285D2B134040
- LENOX Band Saw Blade, 13 ft. L, 1/2" W, 3 TPI, 0.035" Thick, Steel 52433D2B133960
- LENOX Band Saw Blade, 12 ft. 11-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1862550
- LENOX Band Saw Blade, 20 ft. 11 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1854011
- LENOX Band Saw Blade, 19 ft. 8 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1819449
- SUPERCUT 82-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 300703
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 523959
- Lenox Power Saw Blades