Lenox
Band Saw Blade, 13 ft. 3 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7874006
- Mfr #: 88057D2B134040
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$64.65
Subtotal: $64.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #88057D2B134040 Specifications
- Zoro #: G7874006
- Mfr #: 88057D2B134040
- UPC #: 082472880571
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 3 in
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Thickness: 0.035 in
- Blade Length: 13 ft 3 in
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Cutting Edge Style: Standard
- For Material Width: 1/4 in to 1/2 in
- For Material Thickness: 0 in to 1/8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #88057D2B134040
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 5 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 79038D2B134090
- LENOX Band Saw Blade, 13 ft. 2-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 47275D2B134025
- LENOX Band Saw Blade, 13 ft. 3-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 86723D2B134050
- LENOX Band Saw Blade, 6 ft. 8-1/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1775014
- LENOX Band Saw Blade, 15 ft. 8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 13764D2B154775
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 98111D2B123685
- LENOX Bandsaw Blade 10Ft X 1In, 1/2 X 0.25, 10 ft. 1" L, 1-1/2" W 1803282
- LENOX Band Saw Blade, 2" x 0.63mm, 1.4-2 TPI MWP-10-A-LENOX 1963652
- LENOX Band Saw Blade, 20 ft. L, Blade Series: Rx+ 44618RPB206095
- STARRETT Band Saw Blade, 9 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 99165-09-09
- LENOX Band Saw Blade, 12 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 16576D2B123770
- Lenox Power Saw Blades