Lenox
Band Saw Blade, 13 ft. 3 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7852376
- Mfr #: 52607D2B134040
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 3 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
$66.83
Subtotal: $66.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #52607D2B134040 Specifications
- Zoro #: G7852376
- Mfr #: 52607D2B134040
- UPC #: 082472526073
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 3 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- For Material Width: 1 in to 2 in
- Blade Series: Diemaster 2
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 1/4 in to 5/8 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- Blade Thickness: 0.025 in
- Cutting Edge Style: Hook
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- Use Case: General/Maintenance
- Blade Length: 13 ft 3 in
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 3 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #52607D2B134040
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 52603D2B123885
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 52594D2B103300
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 52610D2B134115
- LENOX Band Saw Blade, 5 ft. 9-7/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1791294
- LENOX Band Saw Blade, 13 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 92832D2B134180
- LENOX Band Saw Blade, 16 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 12808D2B165055
- LENOX Band Saw Blade, 21 ft. 1" L 27736RPB216400
- LENOX Carbide Band Saw Blade Carbide Bit 12714MGB93025
- LENOX Band Saw Blade 46 Tpi 1 1/4X.042 14Ft 9, 14 ft. 9" L, 1-1/4" W, 46 TPI, 0.042" Thick 28385RPB144495
- SUPERCUT 105-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 477726
- LENOX Band Saw Blade, 21 ft. 1 in L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1819596
- Lenox Power Saw Blades