Lenox
Band Saw Blade, 13 ft. 3 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
- Zoro #: G7850967
- Mfr #: 51869D2B134040
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$66.31
Ships from United States
Subtotal: $66.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #51869D2B134040 Specifications
- Zoro #: G7850967
- Mfr #: 51869D2B134040
- UPC #: 082472518696
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 3 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- For Material Width: 1/4 in to 1/2 in
- Use Case: General/Maintenance
- Blade Thickness: 0.035 in
- Blade Length: 13 ft 3 in
- For Material Thickness: 0 in to 1/8 in
- Cutting Edge Style: Variable
- Blade Width: 1/4 in
- Blade Material: Steel
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 13 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #51869D2B134040
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 10 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51871D2B134215
- LENOX Band Saw Blade, 13 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 86626D2B134165
- LENOX Band Saw Blade, 13 ft. 11 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 91744D2B134240
- LENOX Band Saw Blade, 9 ft. 2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 79922D2B92795
- LENOX Band Saw Blade, 18 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 48440D2B185640
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 80652D2B41425
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 94997D2B51585
- LENOX Band Saw Blade, 14 ft. 7 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 82135D2B144445
- LENOX Band Saw Blade, 14ft 9" L, 3/4" W, 8/12 TPI 85684CLB144495
- SUPERCUT 165-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 713534
- LENOX Band Saw Blade, 8 ft. 8 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 85059D2B82660
- Lenox Power Saw Blades