Lenox
Band Saw Blade, 13 ft. 3 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Mfr # 84400D2B134040
- Zoro # G7870567
$53.49
/ea
Subtotal: $53.49
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 6
- Thickness 0.025"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 6 ft. 2-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 95627D2B61890
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 72050D2B103300
- LENOX Band Saw Blade, 15 ft. 1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1772310
- LENOX Band Saw Blade, 5 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 81835D2B51625
- LENOX Band Saw Blade, 18 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1782196
- LENOX Band Saw Blade, 8 ft. 2-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 89793D2B82500
- LENOX Band Saw Blade, 7 ft. 8-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 13582D2B72355
- LENOX Band Saw Blade, 13 ft. 4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1805213
- LENOX Band Saw Blade, 12 ft. 7-1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 80448D2B123850
- SUPERCUT 137-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 208832
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal 91181-07-09-1/2
- Lenox Power Saw Blades