Band Saw Blade, 13 ft. 3 In. L

LENOX| Zoro #: G0728262| Mfr #: 87919CLB134040

$61.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 13 ft. 3"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0728262 Mfr #: 87919CLB134040
Tooth Type: VariableLength: 13 ft. 3"
Thickness: 0.035"For Use With: Band Saws
Width: 1"Material: Bimetal
Teeth per Inch: 5/8Item: Band Saw Blade
Application: Multi Purpose CuttingPrimary Saw Application: Metal
Grade: Classic StyleCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 13 ft. 3 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 5/8, Material Bimetal, Grade Classic Style, For Use With Band Saws, Application Multi Purpose Cutting

Reviews