Band Saw Blade, 13 ft. 3 In. L

LENOX| Zoro #: G2265155| Mfr #: 93652RPB134040

$65.95 /ea

This item ships free. Details.Standard ground shipping.
Tooth Type: VariableLength: 13 ft. 3"Thickness: 0.035"
Save 15%. Sign up for Z-mail.


Zoro #: G2265155 Mfr #: 93652RPB134040
Tooth Type: VariableLength: 13 ft. 3"
Thickness: 0.035"For Use With: Band Saws
Width: 1"Material: Bimetal
Teeth per Inch: 5/8Item: Band Saw Blade
Application: Structurals, Tubing, Bundle CuttingPrimary Saw Application: Metal
Grade: RX+Country of Origin (subject to change): United States


Band Saw Blade, Primary Saw Application Metal, Grade RX+, Material Bimetal, Length 13 ft. 3 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 5/8, Tooth Type Variable, Application Structurals, Tubing, Bundle Cutting