KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 13 ft. 3 In. L

LENOX| Zoro #: G1294824| Mfr #: 95682QPB134040

$59.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294824 Mfr #: 95682QPB134040
Width: 1"Item: Band Saw Blade
For Use With: Band SawsApplication: Extreme Production Cutting
Tooth Type: VariableLength: 13 ft. 3"
Grade: QXPThickness: 0.035"
Material: BimetalTeeth per Inch: 4/6
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 13 ft. 3 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 4/6, Material Bimetal, Grade QXP, For Use With Band Saws, Application Extreme Production Cutting

Reviews