Shop All Band Saw Blades
Lenox
Band Saw Blade, 13 ft. 3" L, 1-1/4" W, 5/8 TPI, Steel, 0.042" Thick
Mfr # 1852263
Zoro # G7829197
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/4"
- Teeth per Inch 5/8
- Thickness 0.042"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 1852263
- Zoro # G7829197
- UPC # 781303141514
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 3" |
Width | 1-1/4" |
Thickness | 0.042" |
Blade Thickness | 0.042 in |
Blade Length | 13 ft 3 in |
For Material Thickness | 1/4 in to 3/4 in |
Blade Width | 1 1/4 in |
For Material Width | 3/4 in to 2 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 13 ft 3 in, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BNS Bestest Dial Test Indicator, Black Dial Face, Lever Type (599-7030-5)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-39353)
- MITUTOYO Bore Gage Set, Borematic, 2-4 In (568-936)
- MILWAUKEE TOOL 1/4 in Drive Metric, 6 pcs (48-22-9541)
- LENOX Blade 6 X3/4X035X14, 1PK (20494B614R)
- LENOX Band Saw Blade, 10 ft. L, 3/8" W, 10/14 TPI, Steel, 0.025" Thick (80061D2B103050)
- LENOX Band Saw Blade, 13 ft. L, 1" W, 5/8 TPI, Steel, 0.035" Thick (1792733)
- LENOX Band Saw Blade, 7 ft. 9" L, Teeth per Inch: 18 (29232CLB72360)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, Bimetal, 0.035" Thick (79646CLB144420)
- LENOX Band Saw Blade, 15 ft. 1 in L, 1/2" W, 8/12 TPI, Steel, 0.025" Thick (44813D2B154595)
- SUPERCUT Woodsaver Carbide Resaw Bandsaw Blade, 116 L, 0.625 W, 3 TPI, Carbide (200195)
- Lenox Band Saw Blades