Lenox
Band Saw Blade, 13 ft. 4 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel
- Zoro #: G7947865
- Mfr #: 1809044
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 2/3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$65.13
Subtotal: $65.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 13 ft. 2 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1809225
- LENOX Band Saw Blade, 13 ft. 7 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1802698
- LENOX Band Saw Blade, 11 ft. 9 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 76980D2B113580
- LENOX Band Saw Blade, 6 ft. 5/8 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 89270D2B61845
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1764072
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 78480D2B72380
- LENOX Band Saw Blade, 15 ft. L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Carbide 48001TRB154570
- LENOX Band Saw Blade, 13 ft. 1 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 80289D2B133990
- LENOX Band Saw Blade, 9 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852231
- SUPERCUT 93-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 429343
- SUPERCUT 146-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 437010
- Lenox Band Saw Blades