Lenox
Band Saw Blade, 13 ft. 4 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7833817
- Mfr #: 1764783
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$61.00
Subtotal: $61.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1764783 Specifications
- Zoro #: G7833817
- Mfr #: 1764783
- UPC #: 781303003911
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 4 in
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Material Thickness: 1/4 in to 5/8 in
- Cutting Edge Style: Hook
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Blade Length: 13 ft 4 in
- Blade Thickness: 0.035 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1 in to 2 in
- Blade Material: Steel
- Blade Width: 3/8 in
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 13 ft 4 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1764783
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 3 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 69859D2B144345
- LENOX Band Saw Blade, 4 ft. 8-1/8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 87148D2B41425
- LENOX Band Saw Blade, 12 ft. 5 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 27241D2B123785
- LENOX Band Saw Blade, 9 ft. 3-3/4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 29775D2B92840
- LENOX Band Saw Blade, 14 ft. L, 3/8" W, 4 TPI, 0.035" Thick, Steel 1763538
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 52751D2B103315
- LENOX Band Saw Blade, 13 ft., 11-1/4"x1"x0.035" 1989790
- LENOX Band Saw Blade, 12 ft. 9" L, 1-1/4" W 93336RPB123885
- LENOX Saw Blade, 17, 6 X 1-1/2 5-8 TPI 0.050 RX 93289RPB175335
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99340-12
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 36090D2B92845
- Lenox Power Saw Blades