Lenox
Band Saw Blade, 13 ft. 4" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel
- Zoro #: G7830685
- Mfr #: 1865694
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 2/3
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$90.00
Subtotal: $90.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1865694 Specifications
- Zoro #: G7830685
- Mfr #: 1865694
- UPC #: 781303156600
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 4"
- Width: 1-1/4"
- Teeth per Inch: 2/3
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- For Material Width: 5 in to 10 in
- Blade Length: 13 ft 4 in
- Primary Material Application: General Purpose Metal Cutting
- Use Case: Production
- Blade Width: 1 1/4 in
- For Material Thickness: 1 in to 2-1/2 in
- Blade Material: Steel
- Cutting Edge Style: Variable
- Blade Series: Classic Pro
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.042 in
- Tip Material: Bi-Metal
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 13 ft 4 in, Blade Thickness 0.042 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in
Reviews of Lenox #1865694
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1852238
- LENOX Band Saw Blade, 16 ft. 4" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1836914
- LENOX Band Saw Blade, 22 ft. 8 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1812069
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal 87900CLB113505
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 18574D2B113580
- LENOX Band Saw Blade, 14 ft. 10-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 69477D2B144535
- LENOX Band Saw Blade, CM 12 8X1 .035 3 STPTR CM17023CL12667
- LENOX Band Saw Blade, CM 12 8X1 1/4 .042 3STPTR CM19152CL12667
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W 1823031
- STARRETT Band Saw Blade, 11 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-11
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1793076
- Lenox Band Saw Blades