Lenox
Band Saw Blade, 13 ft. 4" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel
- Zoro #: G7828567
- Mfr #: 1851988
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$91.33
Ships from United States
Subtotal: $91.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1851988 Specifications
- Zoro #: G7828567
- Mfr #: 1851988
- UPC #: 781303140609
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 4"
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Blade Width: 1 1/4 in
- For Material Width: 2 in to 5 in
- Tip Material: Bi-Metal
- Use Case: Production
- Cutting Edge Style: Variable
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 13 ft 4 in
- For Material Thickness: 1/2 in to 1 in
- Blade Series: Classic Pro
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Blade Thickness: 0.042 in
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 13 ft 4 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1851988
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 9-1/2" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1834192
- LENOX Band Saw Blade, 18 ft. 10" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1851986
- LENOX Band Saw Blade, 14 ft. 8" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1851987
- LENOX Band Saw Blade, 12 ft. 2-1/2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1825937
- LENOX Band Saw Blade, 19 ft. 8 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 29574D2B195995
- LENOX Band Saw Blade, 15 ft. L, 1/4" W, 6 TPI, 0.035" Thick, Steel 92774D2B154570
- LENOX Band Saw Blade, 14 ft. 7 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 82135D2B144445
- LENOX Band Saw Blade, 8 ft. 5" L, 3/4" W, 14 TPI 48199CLB82565
- LENOX Band Saw Blade, 5 ft. 4" L, 1/2" W 13078NEB51638
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 91398D2B92750
- LENOX Band Saw Blade, 7 ft. 7 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51908D2B72310
- Lenox Band Saw Blades