Lenox
Band Saw Blade, 13 ft. 5-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7834447
- Mfr #: 1769566
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$61.92
Subtotal: $61.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1769566 Specifications
- Zoro #: G7834447
- Mfr #: 1769566
- UPC #: 781303014733
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 5-1/2 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Width: 1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- Blade Series: Diemaster 2
- For Material Width: 1/4 in to 1/2 in
- For Material Thickness: 0 in to 1/8 in
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 13 ft 5-1/2 in
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 13 ft 5-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #1769566
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 17416D2B123835
- LENOX Band Saw Blade, 14 ft. 10-1/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1813558
- LENOX Band Saw Blade, 8 ft. 4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 66636D2B82540
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 99595D2B92820
- LENOX Band Saw Blade, 19 ft. 4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 79375D2B195910
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 80527D2B82535
- LENOX Band Saw Blade, 14 ft. 8" L, 1" W, 18 TPI 1873966
- LENOX Band Saw Blade, 8 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80981D2B82565
- LENOX Band Saw Bld, RX+8 7/8 X 1 X 0.035 X 4/6 1794372
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 12' 6" Long x 3/8" Wide, 10/14 TPI x 0.025 Thick 80065D2B123810
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade 207545
- Lenox Power Saw Blades