Lenox
Band Saw Blade, 13 ft. 5-1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel, Diemaster 2 Series
Mfr # 1770168
Zoro # G7834605
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel, Diemaster 2 Series 71846D2B51735
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal, QXP Series 92939QPB123810
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 12897D2B51638
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 82082D2B134065
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series 39413CLB113355
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series 87944CLB154775
- LENOX Band Saw Blade, 9 ft. 10 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 97490D2B92995
- LENOX Band Saw Blade, 17 ft. 4" L, 1" W, 5/8 TPI 76910CLB175285
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1829187
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 80317D2B72390
- SUPERCUT 160-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 462173
- Lenox Band Saw Blades