Lenox
Band Saw Blade, 13 ft. 5-3/4 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel
- Zoro #: G7948276
- Mfr #: 1810493
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$92.07
Subtotal: $92.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1810493 Specifications
- Zoro #: G7948276
- Mfr #: 1810493
- UPC #: 781303092946
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 5-3/4 in
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: Production
- Blade Length: 13 ft 5-3/4 in
- Blade Thickness: 0.042 in
- Cutting Edge Style: Variable
- For Material Thickness: 1/2 in to 1 in
- Tip Material: Bi-Metal
- Blade Series: Classic Pro
- For Material Width: 2 in to 5 in
- Blade Material: Steel
- Blade Width: 1 1/4 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 13 ft 5-3/4 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1810493
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 33 ft. 11" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1836612
- LENOX Band Saw Blade, 14 ft. 10" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1854176
- LENOX Band Saw Blade, 17 ft. 4 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1829831
- LENOX Band Saw Blade, 20 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 78467D2B206300
- LENOX Band Saw Blade, 4 ft. 3-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 85556D2B41300
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 51615D2B72360
- LENOX Band Saw Blade, 16ft 10" x 1 1/4" x .042 1878958
- LENOX Band Saw Blade, 16 ft 2" L, 3/4" W, 6/10TPI 83656CLB164930
- LENOX Band Saw Blade, CM 12 8X1 1/4 .042 3STPTR CM19152CL12667
- SUPERCUT Bandsaw Blade, 71.75 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel 390070
- LENOX Band Saw Blade, 11 ft. 4 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 81637D2B113455
- Lenox Power Saw Blades