Lenox
Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel
- Zoro #: G7945458
- Mfr #: 1793120
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 5/8
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$76.49
Subtotal: $76.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1793120 Specifications
- Zoro #: G7945458
- Mfr #: 1793120
- UPC #: 781303065704
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 5 in
- Width: 1-1/4"
- Teeth per Inch: 5/8
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- For Material Thickness: 1/4 in to 3/4 in
- Use Case: Production
- For Material Width: 3/4 in to 2 in
- Blade Length: 13 ft 5 in
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- Blade Width: 1 1/4 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Blade Series: Classic Pro
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.042 in
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 13 ft 5 in, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1793120
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 16 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1812008
- LENOX Band Saw Blade, 19 ft. 2" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1833926
- LENOX Band Saw Blade, 15 ft. 1/2" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1861910
- LENOX Band Saw Blade, 19 ft. L, 2" W, 1.5/2 TPI, 0.063" Thick, Bimetal 1772414
- LENOX Band Saw Blade, 16 ft. 5 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793105
- LENOX Band Saw Blade, 10 ft. 9-7/8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 29524D2B103300
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W 1823031
- LENOX Band Saw Blade, 9 ft. 11" x 3/4" x 0.035 1800401
- LENOX 2 ft. 8-1/2"L x 1"W Band Saw Blade 98586CLB298930
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812MAT-9' 11-1/2
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal ZWEDC610MAT-11' 6
- Lenox Power Saw Blades