Lenox
Band Saw Blade, 13 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel
- Zoro #: G7867907
- Mfr #: 82072D2B134090
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$57.29
Subtotal: $57.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #82072D2B134090
- Zoro #G7867907
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 5 in |
Width | 1/2" |
Blade Length | 13 ft 5 in |
For Material Width | 1/4 in to 1/2 in |
Blade Width | 1/2 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 14 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Straight |
Grade | Production |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
For Material Thickness | 0 in to 1/8 in |
Primary Material Application | General Purpose Metal Cutting |
Blade Material | Steel |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Tip Material | Bi-Metal |
Blade Series | Diemaster 2 |
Blade Thickness | 0.025 in |
Cutting Edge Style | Standard |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #82072D2B134090
Explore more
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 93618RPB113505
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 80035D2B72375
- LENOX Band Saw Blade, 10 ft. 6 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 98098D2B103205
- LENOX Band Saw Blade, 18 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1782196
- LENOX Band Saw Blade, 8 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 93205D2B82440
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal 39413CLB113355
- LENOX Band Saw Blade, 5 ft. 5 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 26534D2B51650
- LENOX Band Saw Blade, 23 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99162D2B237200
- LENOX Band Saw Blade, 9 ft. 1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1785687
- SUPERCUT 73.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 409406
- MORSE Band Saw Blade, 12 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812M42-12' 0
- Lenox Power Saw Blades