Lenox
Band Saw Blade, 13 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7856305
- Mfr #: 70041D2B134090
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $66.31
Lenox #70041D2B134090 Specifications
- Zoro #: G7856305
- Mfr #: 70041D2B134090
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 13 ft. 5 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Series: Diemaster 2
- Blade Material: Steel
- Blade Thickness: 0.025 in
- For Material Thickness: 1/8 in to 1/4 in
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 13 ft 5 in
- Cutting Edge Style: Variable
- For Material Width: 1/2 in to 1 in
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #70041D2B134090
Explore more
- Lenox Band Saw Blade, 15 ft. 1 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 81755D2B154595
- Lenox Band Saw Blade, 11 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 85400D2B113430
- Lenox Band Saw Blade, 9 ft. 9-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 66908D2B92985
- Lenox Band Saw Blade, 14 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 17586D2B144395
- Lenox Band Saw Blade, 13 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 52290D2B133960
- Lenox Band Saw Blade, 14 ft. 7 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 28768D2B144445
- Lenox Band Saw Blade, 4 ft. 11-1/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 81980D2B41500
- Lenox Band Saw Blade, 9 ft. 1 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 74835D2B92770
- Morse Band Saw Blade, 5 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel ZHBDR14-5'5
- Morse Band Saw Blade, 11 ft. 3 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812MAT-11' 3
- Starrett Band Saw Blade, 7 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 99192-07-05
- Lenox Band Saw Blades