Lenox
Band Saw Blade, 13 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7877226
- Mfr #: 94872D2B134100
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$57.29
Subtotal: $57.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #94872D2B134100 Specifications
- Zoro #: G7877226
- Mfr #: 94872D2B134100
- UPC #: 082472948721
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 5 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- Blade Width: 1/2 in
- For Material Thickness: 1/8 in to 1/4 in
- For Material Width: 1/2 in to 1 in
- Blade Material: Steel
- Blade Length: 13 ft 5 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.025 in
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #94872D2B134100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 96283D2B134165
- LENOX Band Saw Blade, 13 ft. 2-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 82392D2B134025
- LENOX Band Saw Blade, 13 ft. 6-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 44884D2B134130
- LENOX Band Saw Blade, 14 ft. 5 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 72831D2B144395
- LENOX Band Saw Blade, 19 ft. 8 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1819448
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 80210D2B72415
- LENOX Bandsaw Blade 114 1/2 X 1 X .035 10/14, 1" W, 10/14 TPI, 0.035" Thick 85288CLB113465
- LENOX Band Saw Blade, 11 ft. 6 x 1 x 0.035, 5/7T 1970738
- LENOX Band Saw Blade, 14 ft. 6" L, Blade Series: Rx+ 27851RPB144420
- LENOX Band Saw Blade, 12 ft. 3" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1850993
- MORSE Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal ZWEN635C34S-20' 6
- Lenox Power Saw Blades