Skip to Main Content
customer-service Help

Band Saw Blade, 13 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  13 ft. 5 in L,  3/8" W,  10/14 TPI,  0.025" Thick,  Steel 52295D2B134090
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$60.36
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 13 ft. 5 in
See full product details
Orders over $75 ship free.
Total: $60.36

Lenox #52295D2B134090 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 13 ft. 5 in
  • Width: 3/8"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Metalworking
  • Blade Thickness: 0.025 in
  • Blade Width: 3/8 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length: 13 ft 5 in
  • Blade Series: Diemaster 2
  • Primary Material Application: General Purpose Metal Cutting
  • Tip Material: Bi-Metal
  • Use Case: General/Maintenance
  • Cutting Edge Style: Variable
  • For Material Width: 1/4 in to 1/2 in
  • Blade Material: Steel
  • For Material Thickness: 0 in to 1/8 in
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 13 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in

Reviews of Lenox #52295D2B134090