Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 13 ft. 5" L, 1" W, 5/8 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  13 ft. 5" L,  1" W,  5/8 TPI,  0.035" Thick,  Steel 1852235
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$86.81
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 13 ft. 5"
See full product details
This item ships free.
Total: $86.81

Lenox #1852235 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 13 ft. 5"
  • Width: 1"
  • Teeth per Inch: 5/8
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Classic Pro
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Blade Series: Classic Pro
  • For Material Thickness: 1/4 in to 3/4 in
  • Cutting Edge Style: Variable
  • For Material Width: 3/4 in to 2 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Width: 1 in
  • Blade Material: Steel
  • Blade Thickness: 0.035 in
  • Blade Length: 13 ft 5 in
  • Use Case: Production
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Tip Material: Bi-Metal
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 13 ft 5 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in

Reviews of Lenox #1852235