Lenox
Band Saw Blade, 13 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7867828
- Mfr #: 82089D2B134115
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$53.47
Subtotal: $53.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #82089D2B134115
- Zoro #G7867828
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 6 in |
Width | 1/2" |
For Material Width | 1/2 in to 1 in |
Blade Length | 13 ft 6 in |
Blade Width | 1/2 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 6/10 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Primary Material Application | General Purpose Metal Cutting |
Use Case | General/Maintenance |
For Material Thickness | 1/8 in to 1/4 in |
Tip Material | Bi-Metal |
Blade Series | Diemaster 2 |
Cutting Edge Style | Variable |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Blade Material | Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #82089D2B134115
Explore more
- LENOX Band Saw Blade, 16 ft. 2-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 66820D2B164940
- LENOX Band Saw Blade, 19 ft. 10 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1809125
- LENOX Band Saw Blade, 6 ft. 10 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793108
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 4/6 TPI 86664LPB103050
- LENOX Band Saw Blade, 7 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 99574D2B72240
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 62692D2B92770
- LENOX Band Saw Blade, 14 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 98788D2B144535
- LENOX Band Saw Blade, 5 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1856057
- LENOX Band Saw Blade, 13 ft. 4 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1812523
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 477320
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793100
- Lenox Power Saw Blades