Lenox
Band Saw Blade, 13 ft. 6 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
- Zoro #: G7850921
- Mfr #: 51870D2B134115
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$54.69
Subtotal: $54.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #51870D2B134115 Specifications
- Zoro #: G7850921
- Mfr #: 51870D2B134115
- UPC #: 082472518702
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 13 ft. 6 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- For Material Width: 1/4 in to 1/2 in
- For Material Thickness: 0 in to 1/8 in
- Blade Thickness: 0.035 in
- Blade Length: 13 ft 6 in
- Blade Material: Steel
- Cutting Edge Style: Variable
- Blade Width: 1/4 in
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 13 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #51870D2B134115
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51867D2B133960
- LENOX Band Saw Blade, 13 ft. 9 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 79525D2B134190
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51869D2B134040
- LENOX Band Saw Blade, 6 ft. 7 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 87437D2B62005
- LENOX Band Saw Blade, 13 ft. 4" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1865694
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 81817D2B72285
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 81763D2B123860
- LENOX Band Saw Blade 79637CLB134240
- LENOX Band Saw Blade, 13 ft., 11-1/4"x1"x0.035" 1989790
- SUPERCUT 116-inch x 1-inch x 0.032 x 3 TPI Woodsaver Carbide Resaw 206395
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 88697D2B133975
- Lenox Power Saw Blades