Lenox

Band Saw Blade, 13 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  13 ft. 6 in L,  1/4" W,  14/18 TPI,  0.025" Thick,  Steel 11125D2B134115
Hover or click to zoom Tap to zoom
Length: 13 ft. 6 in
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1/4"
  • Teeth per Inch: 14/18
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
See full product details
$78.76

Subtotal: $78.76

Lenox #11125D2B134115 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 13 ft. 6 in
  • Width: 1/4"
  • Teeth per Inch: 14/18
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Primary Material Application: General Purpose Metal Cutting
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Use Case: General/Maintenance
  • Blade Width: 1/4 in
  • Cutting Edge Style: Variable
  • Blade Series: Diemaster 2
  • Blade Length: 13 ft 6 in
  • For Material Width: 0 in to 1/4 in
  • Blade Thickness: 0.025 in
  • Tip Material: Bi-Metal
  • Blade Material: Steel
  • For Material Thickness: 0 in to 1/8 in
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 13 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in

Reviews of Lenox #11125D2B134115

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.