Lenox
Band Saw Blade, 13 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7844238
- Mfr #: 26036D2B134115
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$54.00
Subtotal: $54.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #26036D2B134115
- Zoro #G7844238
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 6 in |
Width | 1/4" |
Blade Length | 13 ft 6 in |
Blade Width | 1/4 in |
For Material Width | 1 in to 2 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 6 |
Thickness | 0.025" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Straight |
Grade | Diemaster 2 |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Application | Metalworking |
Blade Material | Steel |
Use Case | General/Maintenance |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
For Material Thickness | 1/4 in to 5/8 in |
Blade Thickness | 0.025 in |
Primary Material Application | General Purpose Metal Cutting |
Cutting Edge Style | Hook |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 13 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #26036D2B134115
Explore more
- LENOX Band Saw Blade, 12 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792729
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 4025NEC1464
- LENOX Band Saw Blade, 21 ft. 2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 26368D2B216450
- LENOX Band Saw Blade, 15 ft. 3-7/8 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1813063
- LENOX Band Saw Blade, 19 ft. 9 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 19063D2B196020
- LENOX Band Saw Blade, 8 ft. 1 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 98800D2B82475
- LENOX Band Saw Blade, 6 ft. 1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 39104D2B61840
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 83315D2B103275
- LENOX Band Saw Blade, 7 ft. 7 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 19238D2B72310
- LENOX Band Saw Blade, 13 ft. 5-1/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1820645
- SUPERCUT Bandsaw Blade, 67 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 209907
- Lenox Power Saw Blades