PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 13 ft. 6 In. L

LENOX| Zoro #: G2454654| Mfr #: 14190RPB134115

$93.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: VariableWidth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454654 Mfr #: 14190RPB134115
Item: Band Saw BladeTooth Type: Variable
Width: 1"Material: Bimetal
Thickness: 0.035"Length: 13 ft. 6"
Primary Saw Application: MetalGrade: RX+
For Use With: Band SawsApplication: Structurals, Tubing, Bundle Cutting
Teeth per Inch: 3/4Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 13 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 3/4, Material Bimetal, Grade RX+, For Use With Band Saws, Application Structurals, Tubing, Bundle Cutting

Reviews